2/5V9.75-SK
Description
2-5V9.75-SK V-BELT QD SHEAVE ; 2/5V9.75-SK QD SHEAVE
Part # 455254
BDI # 280331
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
585056
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2-5V10.90-SK
Description
2-5V10.90-SK V-BELT QD SHEAVE ; 2/5V10.9-SK QD SHEAVE
Part # 455256
BDI # 280333
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2-5V11.80-SK
Description
2-5V11.80-SK V-BELT QD SHEAVE ; 2/5V11.8-SK QD SHEAVE
Part # 455258
BDI # 280335
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2-5V8.50-SK
Description
2-5V8.50-SK V-BELT QD SHEAVE ; 2/5V8.5-SK QD SHEAVE
Part # 455251
BDI # 280328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
585117
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2-5V11.30-SK
Description
2-5V11.30-SK V-BELT QD SHEAVE ; 2/5V11.3-SK QD SHEAVE
Part # 455257
BDI # 280334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
585727
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2