Page 1 of 139

Next

Compare
40BB18

COMPARE

40BB18

Description
40BB18-IDLER SPROCKET

TIMKEN LOVEJOY

Part # 40BB18-IDLER SPROCKET

BDI # 21444490

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.14
Length Thru Bore - Millimeter: 11.125
Other Features: Pre Lubricated

Price Inventory : In stock
Loading Price
QTY
AL075 1/2 NKW

COMPARE

AL075 1/2 NKW

Description
AL075 1/2 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-1/2-NKW

BDI # 592580

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L090 1/2 1/8X1/16 KW

COMPARE

L090 1/2 1/8X1/16 KW

Description
L090 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L090-HUB-1/2-1/8X1/16KW

BDI # 593812

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 5/8 3/16X3/32 KW

COMPARE

L095 5/8 3/16X3/32 KW

Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-5/8-3/16X3/32KW

BDI # 592634

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050 1/2 NKW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050-HUB-1/2-NKW

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY