SNP-3056 X 10 7/16
        
            Description
            
            SNP-3056 X 10 7/16 BRG ADAPTER SLEEVE
    
Part # SNP-3056 X 10 7/16
BDI # 1373379
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                156.997
                        
        
                            Length Thru Bore - Inch:
                            
                                6.181
                        
        
                            Bore - Millimeter:
                            
                                265.125
                        
        
                            Bore - Inch:
                            
                                10.438
                        
        
SNP-3156 X 10 7/16
        
            Description
            
            SNP-3156 X 10 7/16 BRG ADAPTER SLEEVE
    
Part # SNP-3156 X 10 7/16
BDI # 1373407
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                197.002
                        
        
                            Length Thru Bore - Inch:
                            
                                7.756
                        
        
                            Bore - Millimeter:
                            
                                265.125
                        
        
                            Bore - Inch:
                            
                                10.438
                        
        
SNP-3256 X 10 7/16
        
            Description
            
            SNP-3256 X 10 7/16 BRG ADAPTER SLEEVE
    
Part # SNP-3256 X 10 7/16
BDI # 1373427
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                227
                        
        
                            Length Thru Bore - Inch:
                            
                                8.937
                        
        
                            Bore - Millimeter:
                            
                                265.125
                        
        
                            Bore - Inch:
                            
                                10.438
                        
        
FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW
        
            Description
            
            FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 5.5E HUB RGD 10-3/8 2-1/2X7/8KW
BDI # 23202962
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
FX 7E HUB RGD 10-3/8 2-1/2X7/8KW
        
            Description
            
            FX 7E HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 7E HUB RGD 10-3/8 2-1/2X7/8KW
BDI # 23204010
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter