SNP-3064 X 11 1/2
Description
SNP-3064 X 11 1/2 BRG ADAPTER SLEEVE
Part # SNP-3064 X 11 1/2
BDI # 1373383
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
292.1
Bore - Inch:
11.5
SNP-3064 X 11 7/16
Description
SNP-3064 X 11 7/16 BRG ADAPTER SLEEVE
Part # SNP-3064 X 11 7/16
BDI # 1373384
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
290.525
Bore - Inch:
11.438
SNP-3264X 11 1/2
Description
SNP-3264X 11 1/2 BRG ADAPTER SLEEVE
Part # SNP-3264X 11 1/2
BDI # 1373430
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
263.169
Length Thru Bore - Inch:
10.361
Bore - Millimeter:
292.1
Bore - Inch:
11.5
FX 7E HUB RGD 11-1/2 3X1KW
Description
FX 7E HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
Part # FX 7E HUB RGD 11-1/2 3X1KW
BDI # 23204024
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 11-1/2 3X1KW
Description
FX 7EM HUB RGD 11-1/2 3X1KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 11-1/2 3X1KW
BDI # 23204204
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs