80A112 X 31.25IN
        
            Description
            
            80A112 X 31.25IN SPROCKET ; 31.25" BORE
    
Part # 80A112 X 31.25IN
BDI # 24518220
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                35.655
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                36.241
                        
        
                            Pitch Diameter - Millimeter:
                            
                                905.637
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
160A80H 31.302 SPECIAL
        
            Description
            
            160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
    
Part # 160A80H 31.302 SPECIAL
BDI # 21445047
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                50.942
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                52.104
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1293.927
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter