1210 14MM
Description
1210 14MM TAPERED BUSHING ; 14MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 14MM
BDI # 615251
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
463836
Bushing Series:
1210
4J 14MM
Description
4J 14MM SLEEVE COUPLING FLANGE ; 14MM BORE 2.46" OD 2.375" LTB
Part # 4J 14MM
BDI # 21976048
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
463895
Bushing Series:
1610
5S 14MM
Description
5S 14MM SLEEVE COUPLING FLANGE ; 14MM BORE 1-7/8" HUB OD 1-3/8" LTB
Part # 5S 14MM
BDI # 21981813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.752
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
5S 14MMNKW/W/SS
Description
5S 14MMNKW/W/SS SLEEVE COUPLING FLANGE ; 14MM 3.25" HUB OD 1.34" LTB
Part # 5S 14MMNKW/W/SS
BDI # 21982009
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.752
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs