DS100A20H 3.9360 NKW
Description
DS100A20H 3.9360 NKW SPROCKET ; METRIC ROLLERCHAIN SPROCKET 2IN PITCH
Part # DS100A20H 3.9360 NKW
BDI # 21445548
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore