F 4.5 4.3760/4.3769 1 KW

COMPARE

F 4.5 4.3760/4.3769 1 KW

Description
F 4.5 4.3760/4.3769 1 KW ; POR

TIMKEN LOVEJOY

Part # 69790497079

BDI # 19075174

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY