40BS13HT 5/8
Description
40BS13HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 5/8" BORE
Part # 40BS13HT 5/8
BDI # 619533
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32409
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
1610 X 1-KW
Description
1610 X 1-KW TL BUSHING ; 1" BORE 2-1/4" OD 1" LTB
Part # 117159
BDI # 256188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459912
Bushing Series:
1610
2VP50X 1 1/8
Description
2VP50X 1 1/8 VARIABLE SPEED SHEAVE ; 1-1/8" BORE 2 GROOVES 4-3/4" OD FB
Part # 1045947
BDI # 333055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
579171
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
1VP40 7/8
Description
1VP40 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 3-3/4" OD FB
Part # 1VP40 7/8
BDI # 613590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
22.225
Other Features:
Positive Locking System
Global Part Number GPN:
579244
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
SF X 1-3/4-KW
Description
SF X 1-3/4-KW QD BUSHING ; 1-3/4" BORE 3-1/8" OD 2-1/16" LTB
Part # 120468
BDI # 257325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
460780
Bushing Series:
SF