Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670474
Pressure Angle:
14.5
GF42B
Description
GF42B CHANGE SPUR GEAR ; 1-1/4" BORE 4.2" PITCH DIA 10 DP
Part # 11308
BDI # 161800
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667680
Pressure Angle:
14.5
S1042H + H X 7/8
Description
S1042H + H X 7/8 MTO GEAR W/ BUSHING
Part # S1042H + H X 7/8
BDI # 21445600
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
106.68