MS100 1 1/4
Description
MS100 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB
Part # MS100 1 1/4
BDI # 609612
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
9S 1 1/4
Description
9S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/4
BDI # 625790
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
80BS12W 1 1/4
Description
80BS12W 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 12 TEETH 1 ROW
Part # 80BS12W 1 1/4
BDI # 624512
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34145
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
S615BS 1 1/4
Description
S615BS 1 1/4 SPUR GEAR ; 14 1/2 DEG STEEL BS
Part # S615BS 1 1/4
BDI # 611941
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672146
Pressure Angle:
14.5
40BS40 1 1/4
Description
40BS40 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/4" BORE
Part # 40BS40 1 1/4
BDI # 619900
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33955
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore