SNP-3068 X 12 1/2
Description
SNP-3068 X 12 1/2 BRG ADAPTER SLEEVE
Part # SNP-3068 X 12 1/2
BDI # 1373387
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191.338
Length Thru Bore - Inch:
7.533
Bore - Millimeter:
317.5
Bore - Inch:
12.5
SNP-3268 X 12 7/16
Description
SNP-3268 X 12 7/16 HANDLE NUT WASHER ; POR NON RETURNABLE
Part # SNP-3268 X 12 7/16
BDI # 1373432
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
282.346
Length Thru Bore - Inch:
11.116
Bore - Millimeter:
315.925
Bore - Inch:
12.438
SNP-3168 X 12 7/16
Description
SNP-3168 X 12 7/16 BRG ADAPTER SLEEVE
Part # SNP-3168 X 12 7/16
BDI # 1373414
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
248.336
Length Thru Bore - Inch:
9.777
Bore - Millimeter:
315.925
Bore - Inch:
12.438
SNP-3068 X 12 7/16
Description
SNP-3068 X 12 7/16 BRG ADAPTER SLEEVE ; NON RETURNABLE
Part # SNP-3068 X 12 7/16
BDI # 1373388
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
191.338
Length Thru Bore - Inch:
7.533
Bore - Millimeter:
315.925
Bore - Inch:
12.438
FX 7E HUB RGD 12-1/2 3X1KW
Description
FX 7E HUB RGD 12-1/2 3X1KW ; FLANGE STYLE
Part # 69790446168
BDI # 23204032
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs