6202109
Description
6202109 KEYLESS BUSHING ; 3/4" OD TRANTORQUE STEEL
Part # 6202109
BDI # 17282670
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Length - Millimeter:
22.225
Other Features:
Self Centering | Limited Axial Movement | 0.625 Inch Wrench Size
Length - Inch:
0.875
ML070 3/8
Description
ML070 3/8 JAW COUPLING HUB ; 3/8" BORE 1-3/8" HUB DIA
Part # ML070 3/8
BDI # 609312
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
ML095 12MM
Description
ML095 12MM JAW COUPLING HUB ; 12MM BORE 2.125" HUB DIA 1" LTB
Part # ML095 12MM
BDI # 21975798
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
9.525
Bore - Inch:
0.375
Bushing Series:
H
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
11.125
Bore - Inch:
0.438
Bushing Series:
H