Page 1 of 33

Next

Compare
QF175X3-5/8

COMPARE

QF175X3-5/8

Description
QF175 X 3-5/8 JAW COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF175X3-5/8

BDI # 20395834

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-5/8 7/8X7/16 KW

COMPARE

C2955 3-5/8 7/8X7/16 KW

Description
C2955 3-5/8 7/8X7/16 KW

TIMKEN LOVEJOY

Part # C2955-HUB-3-5/8-7/8X7/16KW

BDI # 595807

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 3-5/8

COMPARE

SLD 1500 IN 3-5/8

Description
SLD-1500-IN-3-5/8 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-1500-IN-3-5/8

BDI # 598421

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 92.075
Length - Millimeter: 28
Other Features: Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
1110 3.6220/3.6235 KW PULLER HOLE

COMPARE

1110 3.6220/3.6235 KW PULLER HOLE

Description
1110-HUB-3.6220/3.6235-7/8X7/16KW ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904055375

BDI # 597984

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF500X3-5/8

COMPARE

QF500X3-5/8

Description
QF500X3-5/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF500X3-5/8

BDI # 20396138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY