Page 1 of 36

Next

Compare
SNW-122 X 3 7/8

COMPARE

SNW-122 X 3 7/8

Description
SNW-122 X 3 7/8 LOCKNUT ASSY

TIMKEN

Part # SNW-122 X 3 7/8

BDI # 1373481

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 110.185
Length Thru Bore - Inch: 4.338
Bore - Millimeter: 98.425

Bore - Inch: 3.875

Price Inventory : Available to order
Loading Price
QTY
SNW-22 X 3 7/8

COMPARE

SNW-22 X 3 7/8

Description
SNW-22 X 3 7/8 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-22 X 3 7/8

BDI # 1373541

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.178
Length Thru Bore - Inch: 3.196
Bore - Millimeter: 98.425

Bore - Inch: 3.875

Price Inventory : Available to order
Loading Price
QTY
H222

COMPARE

H222

Description
H222 HOUSED UNIT ADAPTER SLEEVE ; 145MM OD X 100MM ID X 63MM W

TIMKEN

Part # H222

BDI # 1356615

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 63
Length Thru Bore - Inch: 2.48
Bore - Millimeter: 100

Bore - Inch: 3.937
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY
12S 3-7/8 1X1/2 KW

COMPARE

12S 3-7/8 1X1/2 KW

Description
12S 3-7/8 1X1/2 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 12S-FLNG-3-7/8-1"X1/2KW

BDI # 594411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 123.825
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 3-7/8

COMPARE

SLD 2600 IN 3-7/8

Description
SLD 2600 IN 3-7/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-3-7/8

BDI # 598924

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.709

Outside Diameter - Millimeter: 145
Bore - Millimeter: 98.425
Length - Millimeter: 100
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY