Page 1 of 17

Next

Compare
SNW-24 X 4 1/4

COMPARE

SNW-24 X 4 1/4

Description
SNW-24 X 4 1/4 BRG ADAPTER SLEEVE ; SLEEVE NUT WASHER ASSY

TIMKEN

Part # SNW-24 X 4 1/4

BDI # 1373544

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.036
Length Thru Bore - Inch: 3.466
Bore - Millimeter: 107.95

Bore - Inch: 4.25
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-3024 X 4 1/4

COMPARE

SNW-3024 X 4 1/4

Description
SNW-3024 X 4 1/4 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-3024 X 4 1/4

BDI # 21949129

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.6
Length Thru Bore - Inch: 2.937
Bore - Millimeter: 107.95

Bore - Inch: 4.25

Price Inventory : Available to order
Loading Price
QTY
SNW-124 X 4 1/4

COMPARE

SNW-124 X 4 1/4

Description
SNW-124 X 4 1/4 LOCKNUT ASSY

TIMKEN

Part # SNW-124 X 4 1/4

BDI # 21948541

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 117.805
Length Thru Bore - Inch: 4.638
Bore - Millimeter: 107.95

Bore - Inch: 4.25

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 4-1/4 1X1/2KW

COMPARE

FCX 3 HUB 4-1/4 1X1/2KW

Description
FCX 3 HUB 4-1/4 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-4-1/4-1"X1/2KW

BDI # 23188906

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-1/4 1X1/2KW

COMPARE

FCX 3.5 HUB 4-1/4 1X1/2KW

Description
FCX 3.5 HUB 4-1/4 1X1/2KW

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-4-1/4-1"X1/2KW

BDI # 23189160

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY