B-LOC B103 7-7/16IN
Description
B-LOC B103 7-7/16IN KEYLESS BUSHING ; NON-RETURNABLE
Part # T302707
BDI # 17283507
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
188.925
Length - Millimeter:
65
Other Features:
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
2.559
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
188.925
Bore - Inch:
7.438
Other Features:
Keyway on ID
Global Part Number GPN:
465613
Bushing Series:
W
MXT80 7 7/16
Description
MXT80 7 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT80 7 7/16
BDI # 17800523
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
188.925
Bore - Inch:
7.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT80
W1 7 7/16
Description
W1 7 7/16 TAPERED BUSHING ; 7 7/16" BORE MST SERIES
Part # W1 7 7/16
BDI # 612831
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
188.925
Bore - Inch:
7.438
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465669
Bushing Series:
W1
W2 7 7/16
Description
W2 7 7/16 TAPERED BUSHING ; 7 7/16" BORE MST SERIES
Part # W2 7 7/16
BDI # 612944
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
188.925
Bore - Inch:
7.438
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465716
Bushing Series:
W2