FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW
        
            Description
            
            FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW
BDI # 23202776
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                260.096
                        
        
                            Hub Diameter - Inch:
                            
                                10.24
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                584890In-Lbs
                        
        
FX 7E HUB RGD 9-3/8 2-1/2X7/8KW
        
            Description
            
            FX 7E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 7E HUB RGD 9-3/8 2-1/2X7/8KW
BDI # 23203994
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW
        
            Description
            
            FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW
BDI # 23202946
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
FX 5E HUB RGD 9-3/8 2-1/2X7/8KW
        
            Description
            
            FX 5E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 5E HUB RGD 9-3/8 2-1/2X7/8KW
BDI # 23202208
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                153.162
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                260.096
                        
        
                            Hub Diameter - Inch:
                            
                                10.24
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                584890In-Lbs
                        
        
FXLMM 6EM 9-3/8 W/KW BE
        
            Description
            
            FXLMM 6EM 9-3/8 W/KW BE GEAR COUPLING ; LABYRINTH SEAL FLANGED
    
Part # FXLMM 6EM 9-3/8 W/KW BE
BDI # 23187760
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Exposed Bolt | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                293.37
                        
        
                            Hub Diameter - Inch:
                            
                                11.55
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1050000In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter