C 1.5 1.501/1.502 3/8 KW

COMPARE

C 1.5 1.501/1.502 3/8 KW

Description
C 1.5 1.501/1.502 3/8 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-1.5-HUB-1.501/1.502-3/8X3/16KW

BDI # 597327

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 1.501/1.502 3/8X3/16 KW

COMPARE

C 2 1.501/1.502 3/8X3/16 KW

Description
C 2 1.501/1.502 3/8X3/16 KW ; POR

TIMKEN LOVEJOY

Part # 69790400757

BDI # 19074425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY