40A17 X 1.9 ALT
Description
40A17 X 1.9 ALT SPROCKET ; 0068931R TYPE A
Part # 40A17 X 1.9 ALT
BDI # 25953577
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40A17 1.90IN BORE MTO
Description
40A17 1.90IN BORE MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A17 1.90IN BORE MTO
BDI # 21516050
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40B23H X 1.90/1.905
Description
40B23H X 1.90/1.905 SPROCKET ; 3.94" OD X 1" LTB X 0.5" P STEEL
Part # 40B23H X 1.90/1.905
BDI # 21462768
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
60A16 X 1.9IN
Description
60A16 X 1.9IN CHAIN SPROCKET ; 60CHAIN 16T STEEL
Part # 60A16 X 1.9IN
BDI # 22592902
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore