SNW-18 X 3 3/16
        
            Description
            
            SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
    
Part # SNW-18 X 3 3/16
BDI # 1373534
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                67.208
                        
        
                            Length Thru Bore - Inch:
                            
                                2.646
                        
        
                            Bore - Millimeter:
                            
                                80.975
                        
        
                            Bore - Inch:
                            
                                3.188
                        
        
                            Other Features:
                            
                                Tapered Threaded Sleeve | Pull Type
                        
        
SNW-118 X 3 3/16
        
            Description
            
            SNW-118 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 3.553" LTB
    
Part # SNW-118 X 3 3/16
BDI # 1373473
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                90.246
                        
        
                            Length Thru Bore - Inch:
                            
                                3.553
                        
        
                            Bore - Millimeter:
                            
                                80.975
                        
        
                            Bore - Inch:
                            
                                3.188
                        
        
                            Other Features:
                            
                                Tapered Threaded Sleeve | Pull Type
                        
        
QF175X3-3/16
        
            Description
            
            QF175X3-3/16 COUPLING HUB ; NON-RETURNABLE
    
Part # QF175X3-3/16
BDI # 21961691
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                67.818
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                139.7
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.375
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Length Thru Bore - Inch:
                            
                                4.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                161.925
                        
        
                            Bore - Millimeter:
                            
                                80.975
                        
        
                            Bore - Inch:
                            
                                3.188
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                4545
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                4.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                171.45
                        
        
                            Length Thru Bore - Inch:
                            
                                6.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                117.475
                        
        
                            Bore - Millimeter:
                            
                                80.975
                        
        
                            Bore - Inch:
                            
                                3.188
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                S2
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter