Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.03
Overall Width - Inch:
5.76
F622B-10-B7
Description
F622B-10-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28199
BDI # 165502
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338516
Mounting Method:
Base Mounted
Overall Length - Inch:
13
F718-20-B5-J
Description
F718-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51935
BDI # 171448
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343549
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.03
Overall Width - Inch:
7.25