PL5090-010-4131401-16.0
Description
PL5090-010-4131401-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01430
BDI # 184536
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.65
Overall Width - Inch:
4.094
DT060-020-0-RM060-6
Description
DT060-020-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113356-B701
BDI # 848036
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.96
Overall Width - Inch:
2.4
F663B-125-B7
Description
F663B-125-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28845
BDI # 166013
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338789
Mounting Method:
Base Mounted
Overall Length - Inch:
20.29
F662B-6.3-B13
Description
F662B-6.3-B13 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28165
BDI # 165469
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338782
Mounting Method:
Base Mounted
Overall Length - Inch:
23.24
F632B-16-B7
Description
F632B-16-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28306
BDI # 165583
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338583
Mounting Method:
Base Mounted
Overall Length - Inch:
14.17