NCS1080

COMPARE

NCS1080

Description
NCS1080

BROWNING

Part # 1212141

BDI # 320603

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Type 4 | Minimum Bore 7/8
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY
NCS10H80

COMPARE

NCS10H80

Description
NCS10H80 SPUR GEAR

BROWNING

Part # NCS10H80

BDI # 321450

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Type 8 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY