Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Global Part Number GPN:
576147
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed