Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.206
Inch - Metric:
Metric
Outside Diameter - Inch:
2.151
Face Width - Millimeter:
26
Face Width - Inch:
1.024
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576448
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.206
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576113
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.206
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
576128
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed