Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
3
F192-14M-55-3020 HT FIN FAN
Description
F192-14M-55 3020 ; POR HT SPROCKET
Part # 114993
BDI # 255929
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT Fin Fan Belt Style | Taper Lock Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
P192-14M-40-3020 HT250 SPKT
Description
P192-14M-40-3020 HT250 SPKT ; POR DRIVE COMPONENTS
Part # 114853
BDI # 255885
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
40
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT Fin Fan Belt Style | Taper Lock Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55