TXT415CT CTV TAPER BUSHED REDCR

COMPARE

TXT415CT CTV TAPER BUSHED REDCR

Description
TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 244526

BDI # 271072

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 121.666
Nominal Center Distance - Inch: 4.79
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.42

Price Inventory : In stock
Loading Price
QTY
TA5215H15 TPR BU REDCR

COMPARE

TA5215H15 TPR BU REDCR

Description
TA5215H15 TAPER BUSH REDUCER

DODGE

Part # 905002

BDI # 295873

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 215.9
Nominal Center Distance - Inch: 8.5
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 14.78

Price Inventory : Available to order
Loading Price
QTY
TXT115AT ATV TAPER BUSHED REDCR

COMPARE

TXT115AT ATV TAPER BUSHED REDCR

Description
TXT115AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 241065

BDI # 270660

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 80.772
Nominal Center Distance - Inch: 3.18
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.09

Price Inventory : Available to order
Loading Price
QTY
TXT115AT ABHS REDUCER

COMPARE

TXT115AT ABHS REDUCER

Description
TXT115AT ABHS REDUCER

DODGE

Part # 241155

BDI # 270684

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 80.772
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Torque-Arm Assembly Must be Ordered Separately
Global Part Number GPN: 270747
Mounting Method: Direct Mounted
Overall Length - Inch: 9.09

Price Inventory : Available to order
Loading Price
QTY
TXT515AT ATV TAPER BUSHED REDCR

COMPARE

TXT515AT ATV TAPER BUSHED REDCR

Description
TXT515AT OBSOLETE USE 27904393 08/24 ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 245551

BDI # 271211

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 144.018
Nominal Center Distance - Inch: 5.67
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.96

Price Inventory : Available to order
Loading Price
QTY