1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
SCXT115A SCR CONV REDCR
Description
SCXT115A SCR CONV REDCR ; DOUBLE REDUCTION 15.35 RATIO SHAFT MOUNT
Part # 351163
BDI # 276078
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
114
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
15.35:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID
Global Part Number GPN:
459983
Bushing Series:
2012
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Keyway on ID
Global Part Number GPN:
460753
Bushing Series:
SDS