HXT315BT BTV TPR BU REDCR
Description
HXT315BT BTV TPR BU REDCR ; NON RETURNABLE
Part # 243507
BDI # 270943
Features
Mounting Frame:
B30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.45
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.25
HXT725ES ESV STRAIGHT BORE REDUCER
Description
HXT725ES ESV STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # E247173
BDI # 271411
Features
Mounting Frame:
B40
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
210.82
Nominal Center Distance - Inch:
8.3
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.19
HXT505AS ASV STRAIGHT BORE REDCR
Description
HXT505AS ASV STRAIGHT BORE REDCR ; NON RETURNABLE
Part # 255206
BDI # 271694
Features
Mounting Frame:
B50
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
148.844
Nominal Center Distance - Inch:
5.86
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.77
HXT115AS ASV STRAIGHT BORE REDCR
Description
HXT115ES ESV STRAIGHT BORE REDR ; NON RETURNABLE
Part # E241077
BDI # 270666
Features
Mounting Frame:
A20
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5