HB1083 210-CC 71.59 2-3/8IN SHFT
Description
H10C21S07159 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S07159
BDI # 298405
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
HB483 56-CC 73.99 1-1/4IN SHFT
Description
H4C56S07399 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C56S07399
BDI # 298840
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
H12C25S07806
Description
HB1283 250-CC 78.06 2-7/8 ; 78.06 2-7/8" SHFT
Part # H12C25S07806
BDI # 298472
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
26.92
Overall Width - Inch:
18.19
BF1083 210-CC 70.24 TAPERED
Description
BF1083 210-CC 70.24 TAPERED RHB REDUCER ; 210-CC 70.24
Part # BF10C21T07024
BDI # 296992
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.66
BF1083 180-CC 70.24 TAPERED
Description
BF1083 180-CC 70.24 TAPERED RHB REDUCER ; 180-CC 70.24
Part # BF10C18T07024
BDI # 296974
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.77