Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.462
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed