261 5/1 A WR

Description
261 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-06951

BDI # 21576041

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Flange Outside Diameter - Millimeter: 350

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

0230-14809 324 20/1 A WR 182TC

Description
324 20/1 A WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE

HUB CITY

Part # 0230-14809

BDI # 23668648

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.62

Price Inventory : Available to order
Loading Price
QTY
264 25/1 A WR 56C

COMPARE

264 25/1 A WR 56C

Description
264 25/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-07172

BDI # 21579796

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 9.552

Price Inventory : Available to order
Loading Price
QTY