Features
Inch - Metric:
Inch
Other Features:
Cast Iron | Bottom Mount | 10" Length X 7.5" Width X 1" Height
Part Type:
T-Base Mounting Kit
0259-00095
Description
HERA45 KIT PLUG-IN SHAFT 26 SGL ; NON-RETURNABLE
Part # 0259-00095
BDI # 475717
Features
Inch - Metric:
Inch
Other Features:
Cast Iron | 1.125" Shaft Diameter | 9.07" Overall Length
Part Type:
Plug-In Shaft Kit
325 25/1 A WR 143TC 2.000
Description
325 25/1 A WR 143TC 2.000 WORM GR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # 0230-15002
BDI # 23298004
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
Features
Inch - Metric:
Inch
Other Features:
Stainless Steel | Bottom Mount | 7" Length X 5.75" Width X 0.69" Height
Part Type:
T-Base Mounting Kit
Features
Inch - Metric:
Inch
Other Features:
Cast Iron | 18 | 6.99" Length X 5.74" Width X 0.688" Height
Part Type:
T-Base Mounting Kit