4B110SK
Description
4B110SK CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SK BUSHING CAST IRON
Part # 4B110SK
BDI # 17108778
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
3/3V1400SK
Description
3/3V1400SK DEEP WEDGE SHEAVE ; 3 GROOVES 14" OD
Part # 3/3V1400SK
BDI # 17107198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
1B154SK
Description
1B154SK QD SHEAVE ; 1 GRV B SECTION SK BUSHING CAST IRON
Part # 1B154SK
BDI # 17105078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
4/3V1060SK
Description
4/3V1060SK DEEP WEDGE SHEAVE ; 4 GROOVES 10.6" OD
Part # 4/3V1060SK
BDI # 17108266
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4