Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT OMEGA 7300040 ; W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
OMEGA 70 HCB X 3.875
Description
70 HCB 3.8750 COUPLING HUB ; MTO COUPLING HUB
Part # 10318150
BDI # 21917996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
ES40 HSU ELEMENT OMEGA 7300110HSU
Description
ES40 HSU ELEMENT OMEGA 7300110HSU ; 7300110HSU
Part # 9650102
BDI # 18143333
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
70 HQD HUB OMEGA 7300900
Description
70 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649363
BDI # 18141585
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs