Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.37
Outside Diameter - Millimeter:
187.198
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
QF250X80MM
Description
QF250X80MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X80MM
BDI # 20395924
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
QF100X2-5/8
Description
QF100X2-5/8 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF100X2-5/8
BDI # 755101
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
QF100X55
Description
QF100X55MM COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF100X55MM
BDI # 754353
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
QF100DESPBODYX130MM
Description
QF100DESPBODYX130MM COUPLING BODY ; NON-RETURNABLE
Part # QF100DESPBODYX130MM
BDI # 21963458
Features
Component:
Spacer Assembly
Width - Millimeter:
130
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.252
Outside Diameter - Millimeter:
108
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
5.118