Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
Width - Inch:
3.63