328MG36AF-1210
Description
328MG36AF 1210 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG36AF-1210
BDI # 922357
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
328MT50AF-1210
Description
328MT50AF 1210 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-1210
BDI # 924430
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
328MT30AF-1210
Description
328MT30AF 1210 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT30AF-1210
BDI # 924397
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
328MT20AF-1210
Description
328MT20AF 1210 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-1210
BDI # 924371
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
328MG21AF-1210
Description
328MG21AF 1210 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG21AF-1210
BDI # 922342
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed