D180A17H X 2 RSB
Description
D180A17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A17
BDI # 22381533
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Rough Bore