H60B28F X 1-1/4
Description
H60B28F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 28 TEETH TYPE B 1-1/4IN FIN BORE
Part # H60B28F-1D
BDI # 916901
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
H50B19F X 3/4
Description
H50B19F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B19FL
BDI # 916628
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38896
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B17F X 3/4
Description
H50B17F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B17FL
BDI # 916608
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
38876
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
H40B26F X 1
Description
H40B26F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1" BORE W/HT
Part # H40B26F-1
BDI # 916433
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
38731
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore