Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
HDS80R23
Description
DS80R23 SPLIT TAPER SPROCKET ; R1 BUSHING HARDENED
Part # HDS80R23
BDI # 918934
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
DS160B16Z002
Description
DS160B16Z002 ROLLER CHAIN SPROCKET ; 95MM BORE 25MMX5.4MM KW 2SS
Part # DS160B16Z002
BDI # 26395311
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore