8MX-50S-21

COMPARE

8MX-50S-21

Description
8MX-50S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182050

BDI # 1117447

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 137.414
Inch - Metric: Metric
Outside Diameter - Inch: 4.95
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
TL28H100

COMPARE

TL28H100

Description
TL28H100 TIMING PULLEY ; 4.456" PD 28T BORE FOR 2012 BUSH

GATES

Part # 78817049

BDI # 1135924

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter: 113.182
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-40S-21

COMPARE

8MX-40S-21

Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182040

BDI # 1117425

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.947
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-30-2012 HT250

COMPARE

P48-8M-30-2012 HT250

Description
P48-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112878

BDI # 255174

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-40S-36

COMPARE

8MX-40S-36

Description
8MX-40S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183040

BDI # 1117426

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.947
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY