P90-8M-30-2517 HT250

COMPARE

P90-8M-30-2517 HT250

Description
P90-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112883

BDI # 255179

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY