24H100

COMPARE

24H100

Description
24H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 24H100

BDI # 617768

Features

Pitch Diameter - Inch: 3.82
Flange Outside Diameter - Millimeter: 102
Inch - Metric: Inch
Outside Diameter - Inch: 3.766
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Global Part Number GPN: 573660
Pitch Diameter - Millimeter: 97.02

Price Inventory : In stock
Loading Price
QTY
P24-5M-15AL

COMPARE

P24-5M-15AL

Description
P24-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821018

BDI # 1125556

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 41.275
Inch - Metric: Metric
Outside Diameter - Inch: 1.459
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 38.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30 X 1/2 MPB

COMPARE

P24-8M-30 X 1/2 MPB

Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P248M30MPB

BDI # 989133

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY