Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581243
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
2BK110-H
Description
2BK110-H V-BELT SHEAVE ; 2 GROOVES 10-3/4" OD BUSHED
Part # 2BK110-H
BDI # 616812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581811
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
1 B 136 SDS
Description
1 B 136 SDS V-BELT SHEAVE ; 1 GROOVE 13.95" OD BUSHED A/B BELT
Part # 1 B 136 SDS
BDI # 613433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581680
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1 B 154 SK
Description
1 B 154 SK V-BELT SHEAVE ; 1 GROOVES 15-3/4" OD BUSHED
Part # 1 B 154 SK
BDI # 613434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580564
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
1 B 184 SK
Description
1 B 184 SK V-BELT SHEAVE ; 1 GROOVES 18-3/4" OD BUSHED
Part # 1 B 184 SK
BDI # 613437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580273
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1