Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Triplex Type
Global Part Number GPN:
571059
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
RS16B-3-OL
Description
RS16B-3-OL CHAIN LINK ; 16B-3 CHAIN 1MM CHAIN PITCH COTTERED
Part # RS16B-3OL
BDI # 1405830
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602857
RS16B-3-CL
Description
RS16B-3-CL CHAIN LINK ; 16B-3 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-3CL
BDI # 1405829
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602827
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Triplex Type
Global Part Number GPN:
570853
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Triplex Type
Global Part Number GPN:
571022
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore