2062A16H
        
            Description
            
            2062A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
    
Part # 2062A16
BDI # 24345826
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2062
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Pitch Diameter - Inch:
                            
                                7.689
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                8.44
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Pitch Diameter - Millimeter:
                            
                                195.29
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
2062B19
        
            Description
            
            2062B19 ROLLER CHAIN SPROCKET ; 4.25" HUB DIA X 2.75" BORE X 0.459" WD
    
Part # 2062B19
BDI # 617528
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2062
                        
        
                            Pitch Diameter - Inch:
                            
                                9.113
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.89
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                35879
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.48
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2062
                        
        
                            Pitch Diameter - Inch:
                            
                                8.163
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                8.92
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                35877
                        
        
                            Pitch Diameter - Millimeter:
                            
                                207.35
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2062
                        
        
                            Pitch Diameter - Inch:
                            
                                7.689
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                8.44
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                35876
                        
        
                            Pitch Diameter - Millimeter:
                            
                                195.29
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                2062
                        
        
                            Pitch Diameter - Inch:
                            
                                9.589
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                10.37
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                35880
                        
        
                            Pitch Diameter - Millimeter:
                            
                                243.55
                        
        
                            Mounting Method:
                            
                                Rough Bore