PHC 2100-O/L
        
            Description
            
            PHC 2100-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
    
Part # PHC 2100-O/L
BDI # 1281418
Features
        
                            Roller Width - Inch:
                            
                                0.744
                        
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                2100
                        
        
                            Component:
                            
                                Offset Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                19.05
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Roller Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Double Pitch Drive
                        
        
                            Internal Special Features:
                            
                                No
                        
        
PHC 2100-C/L
        
            Description
            
            PHC 2100-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
    
Part # PHC 2100-C/L
BDI # 1281403
Features
        
                            Roller Width - Inch:
                            
                                0.744
                        
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                2100
                        
        
                            Component:
                            
                                Connecting Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                19.05
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Double Pitch Drive
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Number of Strands:
                            
                                1
                        
        
PHC 2100X10FT
        
            Description
            
            PHC 2100X10FT ROLLER CHAIN ; NON-RETURNABLE
    
Part # PHC 2100X10FT
BDI # 1291508
Features
        
                            Roller Width - Inch:
                            
                                0.744
                        
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                2100
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                19.05
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Roller Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Double Pitch Drive
                        
        
                            Internal Special Features:
                            
                                No
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.75
                        
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                2100
                        
        
                            Component:
                            
                                Connecting Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                39.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Double Pitch Drive
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Number of Strands:
                            
                                1
                        
        
RF2100S-SS-1-RP-2LSA1 174L
        
            Description
            
            TSUBAKI RF2100S-SS-1-RP-2LSA1 174L
    
Part # RF2100S-SS-1-RP-2LSA1 174L
BDI # 15055791
Features
        
                            Roller Width - Inch:
                            
                                0.75
                        
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                2100
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                19.05
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                304 Stainless Steel
                        
        
                            Other Features:
                            
                                With SA1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
                        
        
                            Chain Series:
                            
                                Double Pitch Drive
                        
        
                            Internal Special Features:
                            
                                Corrosion Resistant