Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1135 | Hytrel 4530In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
14MX-30S-37
Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193030
BDI # 1094891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2